5kW Single Phase Electric KW Heat Strip
5kW Single Phase Electric KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 17061
- Height:
- 6-1/5 in
- Length:
- 13-1/5 in
- MBH:
- 17.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- Tonnage:
- 1. 5 Ton
- Volts:
- 208/240V
- Watts:
- 5 kW
- Width:
- 11-1/10 in