24/240V Double Pole Single Throw Control Relay Coil
24/240V Double Pole Single Throw Control Relay Coil
Frequently Purchased Together
Product Details
- Used to close a circuit when it receives power
Documents
Specifications
- AMP:
- 8, 12, 48, 60
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Height:
- 1-4/5 in
- Length:
- 3-1/2 in
- Power Source:
- Electric
- Product Type:
- Coil
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 24/240V
- Width:
- 2 in