3/4 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Rheem

AC Series 3/4 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

AC Series 3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #RAC3434
  • Item #3098439
  • Manufacturer Part #AC3434
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-534, ASTM G-21
Collection:
AC Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
Length:
6 ft
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
257
Thickness:
3/4 in
UL Listed:
UL 181