65 gal. Tall Hybrid Residential Electric Water Heater
Builder Select 65 gal. Tall Hybrid Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 24
- Application:
- Residential
- BTU:
- 4200
- Capacity:
- 65 gal
- Collection:
- Builder Select
- Diameter:
- 24-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 64 in
- MBH:
- 4.2
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- Uniform Energy Factor (UEF):
- 3.5
- Volts:
- 208/240V
- WIFI Enabled:
- Yes
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall