• Cart

DESCRIPTION

Rheem Classic™ 30 in. 28 gal Residential Electric Water Heater

RPROE28S1659916

Capacity:

28 gal

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
28 gal
Collection
Classic™
Diameter
23 in
End Connection 1
NPT
Energy Star Compliant
No
GSA Approved
No
Height
30 in
IAPMO Listed
No
Material
Brass, Copper
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
4500
Width
23 in

  • QUANTITY

0 item(s) added to Cart Checkout Now