80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace
Classic Plus® Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 80% residential gas furnace CSA certified
- Blower shelf design - serviceable in all furnace orientations
- QR codes for quick access to product information from your smart phone or tablet
- Low profile "34 inch" cabinet ideal for space constrained installations
- Solid doors provide quiet operation
- Solid bottom
- 3 way multi poise design UF/HZ
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Direct Drive Multispeed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1608 ft3/min
- Coating:
- Aluminum
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-14/25 in
- Emission:
- Standard NOx
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Single
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 21 in