4 Ton - Multi-Position - Air Handler
Classic® Plus 4 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature display on indoor unit
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Collection:
- Classic® Plus
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 50-1/2 in
- Horsepower:
- 3/4 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-22
- SEER:
- 13
- Tonnage:
- 4 Ton
- Type:
- RHSAHM4821JA
- Volts:
- 208/230V
- Width:
- 21 in