2 Ton - Multi-Position - Air Handler
Classic Plus Series 2 Ton - Multi-Position - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conditional parts warranty for 10 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.6
- BTU:
- 24000
- BTU Cooling Rating:
- 24,000 Btu/h
- Collection:
- Classic Plus Series
- Configuration:
- Multi-Position
- Depth:
- 21-7/10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 73 kW
- Weight:
- 82 lb
- Width:
- 17-1/2 in