96% AFUE - 100,000 BTU - Multi-Position - Furnace
Classic Plus® Series 96% AFUE - 100,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaceable Collector box
- 4 way multi-poise design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Constant Torque ECM Motor
- Two stages of operation to save energy and maintain optimal comfort level.
- Integrated control boards feature dip switches for easy system set up
- 96% residential gas furnace CSA certified
- Self priming condensate trap
Specifications
- AFUE:
- 96.00 %
- AMP:
- 11, 10.6
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-63/100 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Max CFM:
- 1745 cfm
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Stages:
- Two Stage
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in