2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Classic® RA13 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 23400 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Classic® RA13 Series
- Communicating:
- Non-Communicating
- Decibel Rating (dB):
- 75 dB
- ETL Listed:
- No
- Hazardous Duty:
- No
- Height:
- 26-3/4 in
- Length:
- 29-3/4 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- SEER:
- 13.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 142 lb
- Width:
- 29-3/4 in