1.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Stage - R-410A
Classic® Series 1.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Stage - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 12
- Auto Switching Heat:
- No
- BTU:
- 18000
- Coating:
- Galvanized
- Coil Type:
- Condenser
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76.4 dB
- Depth:
- 29-3/4 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 25 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Indoor/Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2478 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1077
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 151 W
- Weight:
- 152 lb
- Width:
- 29-3/4 in