3.5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner
Classic® Series 3.5 Ton 14 SEER R-410A Commercial Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All models feature Scroll® compressors for maximum efficiency and quiet operation
- Louvered condenser compartment to protect the coil against yard hazards and/or weather extremes
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Easily accessible blower section complete with slide-out blower
- Access panels have “weep holes” and channels to further help manage water run-off
- All models are shipped ready for horizontal application
- Drawn supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork
- One-piece top with a drip flange to help keep water out of the unit
- Micro channel evaporator and condenser delivers superior performance with less refrigerant charge and less weight than conventional copper tube/aluminum fin coils
- Refrigerant connections are conveniently located for easy service diagnostics
Documents
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 42000 Btu/h
- Coil Type:
- Louvered
- Collection:
- Classic® Series
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 77 dB
- Factory Std. Refrigerant Charge:
- 72 oz
- Horsepower:
- 3/4 hp
- Material:
- Aluminum
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 3.5 Ton