4 Ton - Heat Pump - 460V - Three Phase - R-410A

You last purchased this on
 
Rheem

Classic® Series 4 Ton - Heat Pump - 460V - Three Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Classic® Series 4 Ton - Heat Pump - 460V - Three Phase - R-410A

  • Fast #
  • Part #RP1448AD1NA
  • Item #7048154
  • Manufacturer Part #RP1448AD1NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
.60, 19.6, 130, 26
Auto Switching Heat:
No
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
29800 Btu/h
Collection:
Classic® Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
77.5 dB
Depth:
33-4/5 in
EER:
12
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9
Height:
35 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4055 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
460V
Width:
33-4/5 in