80% AFUE - 75,000 BTU - Downflow - Furnace
Classic® Series 80% AFUE - 75,000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Coating:
- Aluminum
- Collection:
- Classic® Series
- Configuration:
- Downflow
- Depth:
- 28-1/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 3 Ton
- Watts:
- 22 kW
- Width:
- 17-1/2 in