Defrost Sensor for RPDC Series Package Heat Pumps
This product has been replaced by
Manufacturer Part #47-21777-04
Defrost Sensor for RPDC Series Package Heat Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 5, 10
- Application:
- Furnace, Air Conditioner, Water Heaters, Air Handler, Boiler, Rooftop Unit
- Brand Model Compatibility:
- RPDC Series Package Heat Pumps
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Maximum Temperature:
- 50
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/230V