Duct Smoke Detector in Black

You last purchased this on
 
Rheem

Duct Smoke Detector in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Duct Smoke Detector in Black

  • Fast #
  • Part #R849046
  • Item #2398852
  • Manufacturer Part #849046
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Color Finish Name:
Black
Height:
4-1/25 in
Product Type:
Smoke Detector
Smart Home Enabled:
No
UL Listed:
UL 268
Weight:
2.79 lb