2 Ton - up to 20 SEER - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A
EcoNet™ 2 Ton - up to 20 SEER - Inverter Driven Heat Pump - 208/230V - Variable Speed - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 22
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Evaporator
- Collection:
- EcoNet™
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- Depth:
- 36-13/100 in
- EER:
- 14
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11
- Height:
- 45-17/100 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 800 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 20
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 36-13/100 in