3 Ton - up to 18.5 SEER - Heat Pump - Three Stage - 208/230V - R-410A
EcoNet™ 3 Ton - up to 18.5 SEER - Heat Pump - Three Stage - 208/230V - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 35200 Btu/h
- BTU Heat Rating:
- 31000 Btu/h
- Collection:
- EcoNet™
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73.5 dB
- Depth:
- 33-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Horsepower:
- 1/6 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 35.2
- Max CFM:
- 3270 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- Sound Blanket:
- No
- Stages:
- Three
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Type:
- RP1736AJVCA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 33-3/4 in