4H/2C Programmable Thermostat

This product has been replaced by

Programmable Thermostat
Rheem Programmable Thermostat
Manufacturer Part #RETST800SYS
You last purchased this on
 
Rheem

EcoNet™ 4H/2C Programmable Thermostat

  • Fast #
  • Part #RETST700SYS
  • Item #7626053
  • Manufacturer Part #RETST700SYS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Programmable Thermostat
Rheem Programmable Thermostat
Manufacturer Part #RETST800SYS
Rheem

EcoNet™ 4H/2C Programmable Thermostat

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Auto Switching Heat:
Yes
Brand Model Compatibility:
R802V, R96V, R97V, R98V and RHMV
Collection:
EcoNet™
Display Type:
LCD
Energy Star Compliant:
No
Height:
6 in
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
4H/2C
Touch Screen -:
Yes
Volts:
24V
WIFI Enabled:
Yes
Wireless Communication - FEI:
Wi-Fi