3 Ton - Convertible - ECM - Air Handler

You last purchased this on
 
Rheem

Endeavor™ 3 Ton - Convertible - ECM - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ 3 Ton - Convertible - ECM - Air Handler

  • Fast #
  • Part #RB2TZ3621STANMJB05
  • Item #9860784
  • Manufacturer Part #RB2TZ3621STANMJB05
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged Steel Cabinet Construction
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
4.1
BTU:
36000
Blower Type:
ECM
Collection:
Endeavor™
Communicating:
Non-Communicating
Configuration:
Convertible
Depth:
21-11/16 in
Fan Speeds:
Multi
Height:
42-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Steel
Max CFM:
700 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
16.0
SEER2 Range:
15.2 - 40.0
Stages:
Two
Tonnage:
3 Ton
Volts:
208/230V
Weight:
111 lb
Width:
21 in