2 Ton - Direct Drive - Air Handler
Endeavor™ Line 2 Ton - Direct Drive - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged Steel Cabinet Construction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 1.9, 3
- BTU:
- 24000
- Blower Type:
- Direct Drive
- CFM:
- 600 ft3/min
- Coil Type:
- Slab Coil
- Collection:
- Endeavor™ Line
- Communicating:
- Non-Communicating
- Depth:
- 17 in
- Height:
- 36 in
- Horsepower:
- 1/3 hp
- MBH:
- 24
- Material:
- Steel
- Max CFM:
- 800 cfm
- Maximum Airflow:
- 973
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 2 Ton
- Volts:
- 208/240V
- Weight:
- 95 lb
- Width:
- 21-1/2 in