2 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Endeavor™ Line Classic Plus® Series 2 Ton - 15.2 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-stage scroll compressor: Features two speeds (high and low) of cooling and heating, providing more precise temperature control, lower humidity and greater efficiency when compared to single stage compressors
- 7 mm condenser copper coil 1: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- PlusOne® triple service access: 15" wide, industry leading corner service access, two fastener, removable corner and individual louver panels - makes repairs easier and faster
- PlusOne® expanded valve space: 3 in. - 4 in. - 5 in. service valve space - provides a minimum working area of 27-square inches for easier access
- Inverted reversing valve: Allows for faster heat transfer with gravity assist shifting and reduced joint stress for increased reliability
Documents
Specifications
- AMP:
- 0.75, 1.5, 11, 61
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- CFM:
- 2582 ft3/min
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-3/4 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 8.1
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 25 in
- Horsepower:
- 1/6 hp
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 29-3/4 in