2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA14AZ30AJ1NA
  • Item #9804380
  • Manufacturer Part #RA14AZ30AJ1NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

BTU:
30000
CFM:
2830 ft3/min
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76.8 dB
Height:
27 in
Length:
33-3/4 in
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
164 lb
Width:
33-3/4 in