Furnace Control Board
Furnace Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- RGRK Gas Furnaces, RGRL Gas Furnaces, UGRK Gas Furnaces, UGRL Gas Furnaces
- Control Board Type:
- Furnace
- Height:
- 5 in
- Length:
- 3 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 7-1/2 in