Inverter Control Board
Inverter Control Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ruud RP17 Heat Pump
- Control Board Type:
- Inverter
- Type:
- R4710522106
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 11-2/5 in