105 gal. Tall 5.5kW 2-Element Residential Electric Water Heater
Marathon® 105 gal. Tall 5.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six year limited parts warranty
- Seamless Polybutene tank impervious to rust and corrosion
- Lifetime limited tank warranty
- Bowl shaped bottom allows complete sediment draining
- Thermally fused upper element provides protection against "dry-firing"
- Polyurethane envirofoam insulation helps reduce energy consumption
- Multiple layers of filament wound Fiberglass tank
Specifications
- Application:
- Residential
- Capacity:
- 105 gal
- Collection:
- Marathon®
- Diameter:
- 30-1/4 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- First Hour Rating:
- 104
- Flow Rate:
- 21 gph
- Height:
- 70-3/4 in
- Material:
- Fiberglass, Stainless Steel
- Material Type:
- Polybutylene, Polyethylene, Polyurethane
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW