4 Ton - Multi-Position/Convertible - Air Handler
Premium Series 4 Ton - Multi-Position/Convertible - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
- Slowly ramps up its speed for quiet operation and enhanced customer satisfaction
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Conditional parts warranty for 10 years
Documents
Specifications
- AMP:
- 9
- BTU:
- 48000
- BTU Cooling Rating:
- 48,000 Btu/h
- Collection:
- Premium Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 21-7/10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Green Product:
- Yes, Energy Star
- Height:
- 55-1/2 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 162 lb
- Width:
- 24-1/2 in