24V High/Low Pressure Switch

You last purchased this on
 
Rheem

24V High/Low Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

24V High/Low Pressure Switch

  • Fast #
  • Part #R422419683
  • Item #2229149
  • Manufacturer Part #42-24196-83
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It is important to note that when a pressure switch is replaced, it is replaced with the exact switch
  • The pressure settings are very delicate and any change in the setting by installing a different switch could cause a safety issue
  • The pressure switch is a protective device that opens and causes the HVAC system to stop operating under certain conditions which may be harmful
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RGRA, RGRJ, RGSA, RGTA, RGTJ
Control Board Type:
Ignition & Furnace
Material:
Plastic
Product Type:
Pressure Switch
Volts:
24V
Width:
3-3/10 in