7-1/10 in. High/Low Pressure Switch
Protech™ 7-1/10 in. High/Low Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- RGFD
- Collection:
- Protech™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-7/10 in
- Length:
- 7-1/10 in
- Product Type:
- Pressure Switch
- Width:
- 3-1/5 in