199 MBH Indoor Condensing Natural Gas Tankless Water Heater
Prestige® RTGH Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in recirculation provides instant hot water at the tap saving time and reducing water waste
- Programmable timer based activation
- .94 UEF - US
- Internal recirculation - pumps water through the heat exchanger in a loop to prevent cold water bursts
- Ultra low nox burner meets SCAQMD rule 1146.2
Specifications
- AMP:
- 2
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Depth:
- 14-4/5 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.94
- Vent Type:
- Direct Vent
- Weight:
- 85 lb
- Width:
- 17-3/10 in