3 Ton - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

Prestige® 3 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Prestige® 3 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP2036BJVCA
  • Item #7638343
  • Manufacturer Part #RP2036BJVCA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.8
Auto Switching Heat:
No
BTU:
35000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
37400 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
Prestige®
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
EER:
14
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
11.5
Height:
35 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
20
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Type:
RP2036BJVCA
UL Listed:
Yes
Volts:
208/230V
Weight:
298 lb
Width:
35-4/5 in