96% AFUE - 85,000 BTU - Multi-Position - Furnace
Prestige™ 96% AFUE - 85,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 96% residential gas furnace CSA certified
- Four way multi-poise design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- PlusOne™ ignition system - DSI for reliability and longevity
- EcoNet™ enabled HVAC Product
- PlusOne™ diagnostics 7-segment LED all units
- Variable humidity control, quieter sound levels, and year round energy speed blower motor technology provides ultimate savings
- Two stages of operation to save energy and maintain optimal comfort level
- Heat exchanger is removable for improved serviceability. Aluminized steel primary and stainless steel secondary construction provide maximum corrosion resistance and thermal fatigue reliability
- PlusOne™ water management system with patented blocked drain sensor
Specifications
- AFUE:
- 96.00 %
- AMP:
- 12, 15, 20
- BTU:
- 84000
- BTU Heat Rating:
- 82000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1850 ft3/min
- Collection:
- Prestige™
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-5/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 84
- Max CFM:
- 1750 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in