157 MBH Indoor Condensing Natural Gas Tankless Water Heater
Prestige® RTGH Series 157 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 157000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Depth:
- 9-3/4 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 27-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- MBH:
- 157
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 18-1/2 in