157 MBH Outdoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RTGH-84DVLN-3
Prestige® RTGH Series 157 MBH Outdoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New! vent up to 150 ft with 3 in PVC and 60 ft with 2 in PVC
- Low emissions
- Easy installation and service
- Requires 120V power supply
- High-altitude capability - up to 8,400 ft. elevation above sea level2
- Digital remote control now pre-wired! 10 ft. of thermostat wire included - shows temperature setting and service codes
- Self-diagnostic system for easy installation and service
- Built-in condensate neutralizer
- Recirculation pump kit-ready - providing faster hot water at the tap and savings of up to 12,000 gallons water/year3
- Industry leading! low flow activation - minimum flow rate of .26 GPM and minimum activation flow rate of .40 GPM ensures hot water even in low demand situations
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 157000
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Depth:
- 9-3/4 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.4 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 27-1/2 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Outdoor
- MBH:
- 157
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 150 psi
- Smart Home Compatibility:
- EcoNet®
- Smart Home Enabled:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Water Connections:
- Top
- Watts:
- 200 W
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi