80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace
Prestige® Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 9
- BTU:
- 75000
- BTU Heat Rating:
- 60000 Btu/h
- CFM:
- 1375 ft3/min
- Coating:
- Aluminum
- Collection:
- Prestige® Series
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 3.5 - 5 Ton
- Watts:
- 22 kW
- Width:
- 21 in