Professional Classic® 40 gal. Tall 38 MBH Residential Natural Gas Water Heater

Part #RPROG4038N641324  |  Item #5106015  |  Manufacturer Part #PROG4038N641324

Capacity:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

BTU: 38000

CSA Certified: Yes

Capacity: 40 gal

Collection: Professional Classic®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 19 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 64

Fuel Type: Natural Gas

Height: 61-1/2 in

Ignition System: Piezo Igniter

Lining of Tank: Rheemglas®

MBH: 38

Material: Copper

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 80 to 155 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.58

Vent Type: Atmospheric Vent

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall