55 gal. Tall 50 MBH Residential Natural Gas Water Heater
Professional Classic Plus® 55 gal. Tall 50 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 50000
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 55 gal
- Collection:
- Professional Classic Plus®
- Diameter:
- 23-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 91
- Fuel Type:
- Natural Gas
- Height:
- 59-1/8 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 50
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.62
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall