Rheem

Professional Prestige™ 50 gal 1-Phase Tall Water Heater

Part #RPROPH50T2644882  |  Manufacturer Part #PROPH50 T2 RH245

Call for Pricing EACH

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

BTU: 8700

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Capacity: 50 gal

Collection: Professional Prestige™

Diameter: 22-1/4 in

End Connection 1: NPT

Energy Star Compliant: Yes

First Hour Rating: 73

Green: [Yes, Energy Star]

Height: 61 in

IAPMO Listed: No

Power Source: Electric

Volts: 208/240V

Water Heater Capacity Range: 41 - 50 gal