1/3 hp 8-11/16 in. 120V Blower Motor

This product has been replaced by

Rheem 120V Blower Motor
Rheem 1/3 hp 120V Blower Motor
Manufacturer Part #W51-13BAA3-02
You last purchased this on
 
Rheem

Protech™ 1/3 hp 8-11/16 in. 120V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem 120V Blower Motor
Rheem 1/3 hp 120V Blower Motor
Manufacturer Part #W51-13BAA3-02
Rheem

Protech™ 1/3 hp 8-11/16 in. 120V Blower Motor

  • Fast #
  • Part #RW5113BAA301
  • Item #7204640
  • Manufacturer Part #W51-13BAA3-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
6.10, 11.20
Blower Type:
Direct Drive
Collection:
Protech™
Diameter:
5-5/8 in
Frame Size:
48
Horsepower:
1/3 hp
Length:
8-11/16 in
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
120V