1/8 hp 825 RPM 208/230V Single Phase Condenser Motor
Protech™ 1/8 hp 825 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air conditioning fan motor for Emerson Rheem, WeatherKing, Corsaire and RUUD systems
Documents
Specifications
- AMP:
- 1
- Collection:
- Protech™
- Frame Size:
- 48
- Horsepower:
- 1/8 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 208/230V