12.5 MFD Single Round Capacitor
Protech™ 12.5 MFD Single Round Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Protech™
- Height:
- 2-17/100 in
- Length:
- 1-77/100 in
- MFD Rating -:
- 12.5 mfd
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 1-89/100 in