Protech™ 3/8 in 5-5/16 in. Liquid Line Filter Drier

Part #R832515209  |  Item #7174154  |  Manufacturer Part #83-25152-09

Fitting Size 1:

3/8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: R-22, R-410a refrigerants

Collection: Protech™

End Connection 1: Sweat ODF

End Connections: Sweat ODF

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 5-5/16 in

Material: [Steel, Copper]

Tonnage: 3.9 Tons