90 MFD Single Round Capacitor
Protech™ 90 MFD Single Round Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Protech™
- Height:
- 5-87/100 in
- Length:
- 2-1/2 in
- MFD Rating -:
- 90 mfd
- Shape:
- Round
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 2-31/50 in