50 gal. Residential Electric Water Heater
ProTerra® 50 gal. Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Super high efficiency up to 5x the efficiency of a standard gas tank - 3.0 UEF for dedicated circuit and 3.5 UEF for shared circuit
- Dedicated 120V 15A circuit required
- Rheem® ProTerra® plug-in models are a sustainable, smart and simple gas water heater replacement because they offer a quick and easy install with minimal clearance requirements and a standard tank footprint, both of the ProTerra plug-ins are ideal for drop-in gas replacement and high efficiency upgrades while eliminating the need to install a 240V electric service
- ENERGY STAR® certified
- Integrated EcoNet® Wi-Fi-connected technology and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, scheduling, energy savings and system monitoring at home or away
- LeakGuard™ integrated leak detection and prevention system with factory-installed auto water shut-off valve limits leaks to no more than 20 ounces of water
- Demand response ready - built-in EcoPort™ (CTA-2045 port) allows easy connection to Utility programs
- Ambient operating range: 37-145°F is widest in class, offering more days of HP operation annually; designed to meet northern climate spec (NEEA tier 2)
- Up to 3.0 UEF reduces operating cost
- This product qualifies for federal tax credits and/or state-level rebates under the Inflation Reduction Act of 2022. Consult a tax professional for additional details
Specifications
- ANSI:
- ANSI 372
- Application:
- Residential
- Capacity:
- 50 gal
- Collection:
- ProTerra®
- Diameter:
- 22-1/4 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 51
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Green Product:
- Yes, Energy Star
- Height:
- 65 in
- NSF:
- NSF 372
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 3
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 210 lb