3.5 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser
RA13 Series 3.5 Ton, 13 SEER R-410A Single Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- QR codes for quick access to product information from your smart phone or tablet
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Conditional parts warranty for 10 years
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
Specifications
- AMP:
- 0.7, 24, 17.9, 112
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA13 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72.7 dB
- Depth:
- 29-3/4 in
- EER:
- 11
- ETL Listed:
- No
- Height:
- 31 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 2465 cfm
- Max Fuse Size:
- 40
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 166 lb
- Width:
- 29-4/5 in