3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA14 Series 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 35, 23, 16.7, 109, 1.2, 2.0
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Condenser
- Collection:
- RA14 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 33-3/4 in
- EER:
- 11.5
- ETL Listed:
- No
- Height:
- 35 in
- Horsepower:
- 1/5 hp
- Length:
- 33-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 4105 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 833
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 236 W
- Weight:
- 200 lb
- Width:
- 33-3/4 in