4 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RA17 Series 4 Ton - 17 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Efficiencies up to 17 SEER/13 EER
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressor
- Two-Stage
- EcoNet enabled
Documents
Specifications
- AMP:
- 5.3, 32, 21.2, 104
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA17 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 35-3/4 in
- EER:
- 13
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 51 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4251 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 646
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 17.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 290 lb
- Width:
- 35-3/4 in