Commercial Air Conditioner Condenser

You last purchased this on
 
Rheem

RAWL Series Commercial Air Conditioner Condenser

  • Fast #
  • Part #RAWL240CAZ
  • Item #3860589
  • Manufacturer Part #RAWL-240CAZ
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RAWL Series Commercial Air Conditioner Condenser

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel cabinet and base pan with a durable powder paint finish
  • Service access through removable panel without affecting normal operation of unit
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Motor compressor warranty for 5 years
  • Limited parts warranty for 1 year
  • Compressor will remain off for 5 minutes after power or thermostat interruption, allowing system pressures to equalize
  • Fan motor mounted on removable top panel to expose entire condenser coil for cleaning
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
RAWL Series
Configuration:
Commercial Split
Depth:
87-3/8 in
Height:
44-3/4 in
Phase:
Three Phase
Refrigerant:
R-410A
Stages:
Two
Tonnage:
20 Ton
Volts:
208/230V
Width:
38-3/8 in