10 Ton 118 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
Renaissance® Classic® RGEDZR Series 10 Ton 118 MBH 208/230V Three Phase Commercial Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 2.4, 4.7, 10.1, 28.2, 74.5, 239
- Application:
- Commercial
- BTU:
- 118000
- BTU Cooling Rating:
- 114000 Btu/h
- BTU Heat Rating:
- 225000 Btu/h
- Blower Type:
- Belt Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 3400 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- Renaissance® Classic® RGEDZR Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 88 dB
- EER:
- 11
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 50 in
- Horsepower:
- 1/5 HP
- Ignition System:
- Direct Spark Ignition
- Length:
- 90-1/8 in
- MBH:
- 118
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1725
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Stages:
- Two
- Tonnage:
- 10 Ton
- Type:
- RGEDZR120ACB22BAAA
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 9.86 kW
- Weight:
- 896 lb
- Width:
- 59-1/2 in