25 Ton R-410A Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

Renaissance™ RACG Series 25 Ton R-410A Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Renaissance™ RACG Series 25 Ton R-410A Commercial Packaged Air Conditioner

  • Fast #
  • Part #RACG2T300ADG000BAC
  • Item #9898261
  • Manufacturer Part #RACG2T300ADG000BACA0A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Commercial
BTU Cooling Rating:
288000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Micro-channel
Collection:
Renaissance™ RACG Series
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Horsepower:
10 hp
IEER:
13.2
Material:
Steel
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Tonnage:
25 Ton